Motion
ETP-E24

ZERO MAX
ETP-E24

Keyless Bushing - 24 mm ID, 29 mm OD
MI ITEM #07523853
MFR #ETP-E24
Your Price$358.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E24

Keyless Bushing - 24 mm ID, 29 mm OD
MI ITEM #07523853
MFR #ETP-E24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$358.11/each(List $494.19)

Overview

Mfr description
ETP-E24 ETP EXPRESS KEYLESS SHAFT BSHG

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2922 lbf
  • Screw Size
    M10
  • Overall Length
    47 mm
  • Installation Torque
    3.69 ft-lbs
  • Weight
    0.60 lbs
  • Bore Diameter
    24 mm
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text