Motion
AFM40-F04-6-A

SMC CORP OF AMERICA
AFM40-F04-6-A

MIST SEPARATOR
MI ITEM #07532697
MFR #AFM40-F04-6-A
List Price$63.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-F04-6-A

MIST SEPARATOR
MI ITEM #07532697
MFR #AFM40-F04-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.65/each for your price

Overview

Mfr description
AFM40-F04-6-A SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Port Size
    1/2 BSPP
  • Drain Type
    Manual
  • Bowl Options
    Nylon Bowl
  • Series
    AFM
  • Body Size
    40
  • Thread Standard
    G
  • Weight
    0.38 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text