Milwaukee Tool 2767-20
Milwaukee Tool
2767-20
M18 FUEL™ High Torque Impact Wrench with Friction Ring (Tool Only) - 18 V, 1/2 in Drive Size
MI ITEM #07548505
MFR #2767-20
List Price
$337.81
/each
List Price
$337.81
/each
M18 FUEL™ High Torque Impact Wrench with Friction Ring (Tool Only) - 18 V, 1/2 in Drive Size
MI ITEM #07548505
MFR #2767-20
Milwaukee Tool 2767-20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ High Torque Impact Wrench with Friction Ring (Tool Only) - 18 V, 1/2 in Drive Size
MI ITEM #07548505
MFR #2767-20

Availability:
In stock
List Price
$337.81
/each
List Price
$337.81
/each
Shipping
Shipping

Overview

Mfr Description
2767-20 1/2" CORDLESS IMPACT (1) M18
  • POWERSTATE™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
  • Most compact cordless high torque impact wrench in its class at 8.39 in. in length
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. 0 to 550/1,400/1750/1750 to 750 RPM and 0-950/1,750/2,100/2,100 ipm
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Features a friction ring design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Reduced user fatigue at only 7.5 lbs with battery (battery not included)
  • LED light to illuminate the work area

Specifications

Drive Size
0.5000 in - 1/2 in
Maximum Speed
1750 rpm
Torque
1000 ft-lbs
Variable Speed
Yes
Reversible
Yes
Impact Rate
2100 ipm
Material
Steel, Glass Filled Nylon, Rubber
Voltage
18 V
Batteries Included
Batteries Sold Separately
Battery Type
Lithium-Ion
Overall Length
10.75 in
Color
Red
Includes
(1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (Tool Only) (2767-20)
Manufacturer UPC Number
045242502233
UNSPSC
27112800
Warranty
5 Years

Compliance & Safety Data

Click on an icon to learn more