Motion
562000-084-0312

FREUDENBERG NOK
562000-084-0312

PWR 5 x 5.25 x 0.312 9400 Piston Wear Ring - PWR Series
MI ITEM #07555017
MFR #562000-084-0312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
562000-084-0312

PWR 5 x 5.25 x 0.312 9400 Piston Wear Ring - PWR Series
MI ITEM #07555017
MFR #562000-084-0312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70603148 PWR 5 X 5.25 X 0.312 9400
  • VN9400 is a precisely processed, specially formulated engineered thermoplastic resin. It’s high compressive strength and load bearing capabilities meet or exceed that of most metals used for wear rings.
  • Long Wearing - The tough properties inherent in the exclusive VN9400 formulations allow for extremely low wear.
  • Non-Scoring - Because VN9400 Wear Rings are non-metallic, they totally eliminate metal-to-metal contact and the consequent galling and scoring of cylinder bores and rods.
  • Eliminates Contamination - VN9400 Wear Rings readily ingest harmful metal flakes, burrs, and small chips.
  • They will not generate contamination as is common with metallic wear rings.
  • Fluid Compatibility - VN9400 compounds are compatible with all common hydraulic oils, water emulsions, water glycol, and phosphate ester fluids, as well as many others.
  • They will operate at tempertures to 350ºF.
  • Port-Passing Capability - The high strength and stiffness of VN9400 Wear Rings provides special advantages in port-passing applications.
  • Available up to 12” in diameter and up to 1” width. Common cross sections are: .062”, .080”, .125” and .187” as well as 1,5mm, 2,0mm, 2,5mm, 3,0mm and 4,0mm.
  • Available widths are 1/4”, 3/8”, 1/2”, 5/8”, 3/4”, 1”. Many other sizes, including metrics, are also in stock.
  • Special sizes and configurations are available upon request.

Specifications

  • Replacement Part Type
    Piston Wear Ring
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    5.250 in
  • Width
    0.312 in
  • Lip Material
    VN 9400
  • Construction Description
    Nylon Piston Guide Ring
  • Continuous Temperature Range
    -65 to +275°F / -55 to +130°C
  • Max Shaft Surface Speed
    3 ft/sec
  • Synonym
    Freudenberg-NOK Hydraulic Cylinder Packing
  • Series
    PWR
  • Manufacturer Catalog Number
    562000-084-0312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text