Motion
AS568-205 E282

FREUDENBERG NOK
AS568-205 E282

Freudenberg O-Ring - 0.139 in Cross Section, 0.421 in ID, 0.699 in OD, EPDM Material
MI ITEM #07557953
MFR #AS568-205 E282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-205 E282

Freudenberg O-Ring - 0.139 in Cross Section, 0.421 in ID, 0.699 in OD, EPDM Material
MI ITEM #07557953
MFR #AS568-205 E282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
529472 -205 EPDM 282 O-RING EPDM 282
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Temperature Range
    -58F to 212F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.005 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text