Overview
Mfr description
CUKW10-25D-X1391
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke25 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data