Motion
80A18H X 15/16-PB

PEER CHAIN
80A18H X 15/16-PB

Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 18 Teeth, Steel Material
MI ITEM #07567235
MFR #80A18H X 15/16-PB
List Price$100.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80A18H X 15/16-PB

Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 18 Teeth, Steel Material
MI ITEM #07567235
MFR #80A18H X 15/16-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.40/each for your price

Overview

Mfr description
80A18H X 15/16" PLAIN BORE-HRDND
  • Quality precision class standard roller chain sprockets made of solid construction
  • Made with top quality steel for strength and toughness
  • Hardened teeth on driver sprockets (up to 7.95” Diameter) for improved wear performance
  • Black oxide coated to resist mild corrosionFull range available of plain bore and finished bore sprockets in stock

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.5750 in
  • Hardened Teeth
    Hardened Teeth:
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    6.2700 in
  • Pitch Diameter
    5.759 in
  • Maximum Bore Diameter
    2.750 in
  • Tooth Width
    0.575 in
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text