Motion
24B-2SS X 10  ft

PEER CHAIN
24B-2SS X 10 ft

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #07576513
MFR #24B-2SS X 10 ft
List Price$923.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
24B-2SS X 10 ft

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 2 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #07576513
MFR #24B-2SS X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$923.80/ft for your price

Overview

Mfr description
24B-2 STAINLESS X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    304 Stainless Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.576 in
  • Plate Height
    1.315 in
  • Roller Diameter
    1.000 in
  • Chain Standard
    ISO
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Roller Width
    1.000 in
  • Weight
    9.2 lbs
  • Manufacturer Stock Number
    30448
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text