Motion
7576578

PEER CHAIN
7576578

Quest™ Roller Chain - Self-Lube Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07576578
MFR #7576578
Your Price$64.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7576578

Quest™ Roller Chain - Self-Lube Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #07576578
MFR #7576578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.66/ft(List $96.99)

Overview

Mfr description
80 RIV QUEST X 10 FT STP SELF LUBE E2LP
  • All PEER sharp top chains feature one-piece cold formed Quest solid bushings.
  • Quest solid bushings provide a smoother, more cylindrical inside surface for greater wear life.
  • Precise tooth sharpness gives the required grip for the least penetration.
  • Solid center-plate design curtails breakage from sawdust and chip compaction.
  • Low tip profile diminishes loss from bruising.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Self-Lube
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Chain Standard
    ANSI
  • Tensile Strength
    17636 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    80 / 1 in
  • Roller Width
    0.625 in
  • Weight
    1.9 lbs
  • Manufacturer Stock Number
    7043
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text