National Safety Apparel C54HYLSC35X
National Safety Apparel
C54HYLSC35X
Vizable™ VIZABLE FR Hi-Vis T-Shirt - Pullover, Long Sleeve, Modacrylic/Cotton Material, Fluorescent Yellow Color, 10 cal/cm² Arc Rating
MI ITEM #07580827
MFR #C54HYLSC35X
Quote Required
This product requires a Quote Request
Vizable™ VIZABLE FR Hi-Vis T-Shirt - Pullover, Long Sleeve, Modacrylic/Cotton Material, Fluorescent Yellow Color, 10 cal/cm² Arc Rating
MI ITEM #07580827
MFR #C54HYLSC35X
National Safety Apparel C54HYLSC35X
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vizable™ VIZABLE FR Hi-Vis T-Shirt - Pullover, Long Sleeve, Modacrylic/Cotton Material, Fluorescent Yellow Color, 10 cal/cm² Arc Rating
MI ITEM #07580827
MFR #C54HYLSC35X

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
C54HYLSC35X VIZABLE FR LONG SLEEVE
  • 3M™ Scotchlite™ FR Silver Segmented Material
  • Inherently flame resistant
  • Lightweight & Breathable
  • Non-restricting cut for easy range of motion
  • Short sleeve
  • Tagless neckline and exterior labeling

Specifications

Approval Listing/Regulations
ASTM F1506-10a,CSA Z462-15,NFPA 70E-2015,OSHA 1910.269,ANSI/ISEA 107 Type R Class 3
Arc Rating
10 cal/cm²
Color
Fluorescent Yellow, Fluorescent Yellow
Garment Use
High Visibility, High Visibility
Manufacturer UPC Number
NO UPC AVAILABLE
Material
Modacrylic/Cotton, Modacrylic/Cotton
Material Weight
7.75 oz
Shirt Style
Pullover, Pullover
Sleeve Style
Long Sleeve, Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data