Zhejiang Eastsea Rubber Factory DH-TC-70W
Zhejiang Eastsea Rubber Factory
DH-TC-70W
Traffic Cone
MI ITEM #07584934
MFR #DH-TC-70W
Quote Required
This product requires a Quote Request
Traffic Cone
MI ITEM #07584934
MFR #DH-TC-70W
Zhejiang Eastsea Rubber Factory DH-TC-70W
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic Cone
MI ITEM #07584934
MFR #DH-TC-70W

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
DH-TC-70W #27USHI 28" TRAFFIC CONE RFLCT
  • It has favorable flexbility and can stand press of car,also it will not be broken if it is struck by hard things
  • It is sunproof,waterproof,heat-resistant,cold-resistant,non-rimous,color fast and soon
  • The orange and white color reflect dazzing light and make the drivers see clearly
  • It has favorable flexibility and can stand press of car, also it will not be broken if it is struck by hard things
  • It is sunproof, Anti-UV, waterproof, heat-resistant, cold-resistant, non-rimous, colorfast and soon
  • Reasonable design, the cone could be stacked one by one
  • The orange and white color is very striking. At night, it can reflect dazzling light and make the driver see clearly

Specifications

Reflective Band or Message
2 Reflective Bands
Cone Color
Orange
Cone Height
28.0000 in - 28 in
Collapsible or Rigid Cone
Rigid Cone
Band Color
White
Cone Material
PVC

Compliance & Safety Data

Click on an icon to learn more