Motion
520 NICKEL PLATE RIV OFFSET LINK EA PK

PEER CHAIN
520 NICKEL PLATE RIV OFFSET LINK EA PK

Offset Link - 520 / 5/8 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #07586901
MFR #520 NICKEL PLATE RIV OFFSET LINK EA PK
List Price$18.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
520 NICKEL PLATE RIV OFFSET LINK EA PK

Offset Link - 520 / 5/8 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #07586901
MFR #520 NICKEL PLATE RIV OFFSET LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.01/each for your price

Overview

Mfr description
520 NICKEL PLATED RIV OFFSET LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    520 / 5/8 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Finish Coating
    Nickel Plated
  • Link Plate Height
    0.585 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    30653
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    520 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.585 in
  • Plate Thickness
    0.079 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text