Oiles America Corporation 25S-108133
Oiles America Corporation
25S-108133
Cored Bar - Phenolic Resin Material, 108 mm Bore Diameter, 133 mm Outside Diameter, 1000 mm Overall Length
MI ITEM #07592211
MFR #25S-108133
Quote Required
This product requires a Quote Request
Cored Bar - Phenolic Resin Material, 108 mm Bore Diameter, 133 mm Outside Diameter, 1000 mm Overall Length
MI ITEM #07592211
MFR #25S-108133
Oiles America Corporation 25S-108133
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Phenolic Resin Material, 108 mm Bore Diameter, 133 mm Outside Diameter, 1000 mm Overall Length
MI ITEM #07592211
MFR #25S-108133

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
25S-108133 108 X 133 X 1000 PLASTIC
  • Reduces the frequency of lubrication
  • Maintains oil film, resulting in improved wear resistance
  • Superior foreign matter immersion characteristics, impact resistant, and noise suppressing
  • Superior chemical and corrosion resistance

Specifications

Bore Diameter
108 mm
Material
Phenolic Resin
Material Specification
250 Phenol Resin
Maximum P Value
20 N/mm2
Maximum PV Value
Oil lubrication 3.25 N/mm2 x m/s, Periodic lubrication 2.45
Maximum V Value
Periodic lubrication 3.35;Oil lubrication 15.00 m/s
Operating Temperature Range
-40 to +212 °F
Outside Diameter
133 mm
Overall Length
1000 mm
Standards Met
RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data