1-800-526-9328Support Center
Motion
25S-3447
Cored Bar - Phenolic Resin Material, 34 mm Bore Diameter, 47 mm Outside Diameter, 500 mm Overall Length
MI ITEM #07592216
MFR #25S-3447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Phenolic Resin Material, 34 mm Bore Diameter, 47 mm Outside Diameter, 500 mm Overall Length
MI ITEM #07592216
MFR #25S-3447

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
25S-3447 34 X 47 X 500 PLASTIC
  • Reduces the frequency of lubrication
  • Maintains oil film, resulting in improved wear resistance
  • Superior foreign matter immersion characteristics, impact resistant, and noise suppressing
  • Superior chemical and corrosion resistance

Specifications

  • Bore Diameter
    34 mm
  • Material
    Phenolic Resin
  • Material Specification
    250 Phenol Resin
  • Maximum P Value
    20 N/mm2
  • Maximum PV Value
    Oil lubrication 3.25 N/mm2 x m/s, Periodic lubrication 2.45
  • Max V Value
    Periodic lubrication 3.35;Oil lubrication 15.00 m/s
  • Operating Temperature Range
    -40 to +212 °F
  • Outside Diameter
    47 mm
  • Overall Length
    500 mm
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text