Oiles America Corporation 36S-4971
Oiles America Corporation
36S-4971
Cored Bar - Wear-Resistant Copper Alloy Material, 49 mm Bore Diameter, 71 mm Outside Diameter, 202 mm Overall Length
MI ITEM #07592654
MFR #36S-4971
Quote Required
This product requires a Quote Request
Cored Bar - Wear-Resistant Copper Alloy Material, 49 mm Bore Diameter, 71 mm Outside Diameter, 202 mm Overall Length
MI ITEM #07592654
MFR #36S-4971
Oiles America Corporation 36S-4971
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Wear-Resistant Copper Alloy Material, 49 mm Bore Diameter, 71 mm Outside Diameter, 202 mm Overall Length
MI ITEM #07592654
MFR #36S-4971

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
36S-4971 49 X 71 X 202 METALLIC
  • Superior wear and seizure resistance in lubricated conditions
  • Reduces lubrication frequency
  • High running-in characteristics

Specifications

Bore Diameter
49 mm
Material
Wear-Resistant Copper Alloy
Material Specification
600
Maximum P Value
15 N/mm2
Maximum PV Value
Oil lubrication 3.25 N/mm2 x m/s, Periodic lubrication 1.65
Maximum V Value
Periodic lubrication 1.65;Oil lubrication 5.0 m/s
Operating Temperature Range
-40 to +302 °F
Outside Diameter
71 mm
Overall Length
202 mm
Standards Met
RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data