Oiles America Corporation AMM-15
Oiles America Corporation
AMM-15
Solid Bar Stock - Aromatic Polyamide Material, 15 mm OD, 100 mm Overall Length
MI ITEM #07593541
MFR #AMM-15
Quote Required
This product requires a Quote Request
Solid Bar Stock - Aromatic Polyamide Material, 15 mm OD, 100 mm Overall Length
MI ITEM #07593541
MFR #AMM-15
Oiles America Corporation AMM-15
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - Aromatic Polyamide Material, 15 mm OD, 100 mm Overall Length
MI ITEM #07593541
MFR #AMM-15

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AMM-15 15 X 100 PLASTIC
  • Superior heat resistance and maintains mechanical characteristics even in continuous operation at high temperatures
  • Easily machinable
  • Superior mechanical characteristics and electric insulation
  • Superior performance such as radiant ray resistance, hydrolysis resistance, fire resistance, no gas production in vacuum

Specifications

Material
Aromatic Polyamide
Material Specification
Aramid M
Outside Diameter
15 mm
Overall Length
100 mm
Standards Met
RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data