1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rust-Oleum Corporation
324169
3800 Masstone Tint Base
MI ITEM #
07597802
MFR #
324169
List Price
$72.44
/each
Qty
List Price
$72.44
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Paint and Painting Supplies
Paint and Paint Products
Coatings and Sealants
Rust-Oleum Corporation 324169
Rust-Oleum Corporation
324169
3800 Masstone Tint Base
MI ITEM #
07597802
MFR #
324169
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rust-Oleum Corporation
324169
3800 Masstone Tint Base
MI ITEM #
07597802
MFR #
324169
Availability:
Factory Order
List Price
$72.44
/each
Sign in
for your price
Qty
List Price
$72.44
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
324169 ROHPER 1-GL 3800 MASSTONE TINT
Quick 15 minute dry time
Excellent corrosion resistance
Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
250 g/L VOCs, water-based
Applies with very little brush drag; lays out evenly when applied by roller
Two-year rust-proof guarantee—maximum corrosion protection
Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities
Apply when temps are 40-100°F and relative humidity is less than 95%.
Show More
Specifications
Color
Masstone Tint Base
Container Size
1 gal
Finish
SEMI
Size
1 GALLON
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Motion Solutions for Winter Storms
Motion Solutions for Winter Storms
Rust Oleum Noxyde Elastomeric Acrylic Coating
Rust Oleum Noxyde Elastomeric Acrylic Coating
Rust-Oleum Krud Kutter Pro
Rust-Oleum Krud Kutter Pro