Motion
66261136200

NORTON ABRASIVES
66261136200

Metal Sanding Roll - 240 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #07600516
MFR #66261136200
Your Price$39.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136200

Metal Sanding Roll - 240 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #07600516
MFR #66261136200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.53/each(List $53.58)

Overview

Mfr description
66261136200 1-1/2 X 50 YDS 240 GRIT A/O
  • Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
  • Low initial price makes these rolls a good choice for numerous small volume fine grit cleaning, blending, detailing, sanding and polishing jobs where you are unable to measure performance; convenient, protective dispenser eliminates costly waste and permits neat, easy storage
  • 180-320 grit recommended for finishing

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in
  • Grade
    Very Fine
  • UPC_NO
    66261136200
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text