Overview
Mfr description
NCDA1KWB150-0100
Specifications
- Bore Diameter1.5000 in
- Stroke1.0000 in
- SeriesNCA1
- Mounting TypeMX0 Basic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data