Dewalt DCG426M2
Dewalt
DCG426M2
MAX* Die Grinder Kit -
MI ITEM #07618360
MFR #DCG426M2
List Price
$509.30
/each
List Price
$509.30
/each
Dewalt
DCG426M2
MAX* Die Grinder Kit -
MI ITEM #07618360
MFR #DCG426M2
Dewalt DCG426M2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCG426M2

MAX* Die Grinder Kit -
MI ITEM #07618360
MFR #DCG426M2

Availability:
In stock
List Price
$509.30
/each
List Price
$509.30
/each
Shipping
Shipping

Overview

Mfr Description
DCG426M2 20V MAX BRUSHLESS DIE GRINDER
  • DEWALT built brushless motor for efficient performance and runtime
  • Up to 25,000 RPM with variable speed trigger
  • Illuminate dark work areas with LEDs at the nose of the tool
  • Multiple handle grasping options with dual-position rocker switch

Specifications

Collet Size
1/4 in, 1/4 in
Overall Length
14.9 in
Variable Speed
Variable Speed, Variable Speed
Voltage
20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data