Motion
D5-TI-48
Impact Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618696
MFR #D5-TI-48
List Price$451.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618696
MFR #D5-TI-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$451.62/each for your price

Overview

Mfr description
D5-TI-48 CEMA D 5" DIA IMPACT TROUGH RO

Specifications

  • CEMA Rating
    D
  • Roller Diameter
    5 in
  • Roller Length
    17.63 in
  • Replacement Roller Type
    Impact Troughing
  • Belt Width
    48 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    18.875 in
  • Storage Dimension Width
    5 in
  • Weight
    21.1 lbs
  • Manufacturer Upc Number
    697950836010
  • UPC_NO
    697950836010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text