Dewalt DCG413R2
Dewalt
DCG413R2
MAX* XR® Paddle Switch Small Angle Grinder Kit with Kickback Brake - 20 V, Cordless, 4.5 in Max Disc Size
MI ITEM #07619235
MFR #DCG413R2
List Price
$529.66
/each
List Price
$529.66
/each
Dewalt
DCG413R2
MAX* XR® Paddle Switch Small Angle Grinder Kit with Kickback Brake - 20 V, Cordless, 4.5 in Max Disc Size
MI ITEM #07619235
MFR #DCG413R2
Dewalt DCG413R2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCG413R2

MAX* XR® Paddle Switch Small Angle Grinder Kit with Kickback Brake - 20 V, Cordless, 4.5 in Max Disc Size
MI ITEM #07619235
MFR #DCG413R2

Availability:
In stock
List Price
$529.66
/each
List Price
$529.66
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
DCG413R2
  • Brushless motor requires no brush changes Brake stops wheel in 2 seconds or less on average
  • Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off Features E-Switch Protection - When the ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool Two stage trigger requires two actions to activate tool.

Specifications

Power Source
Cordless
Maximum Disc Size
4.5000 in - 4-1/2 in
Handle/Throttle Style
Paddle Switch
Voltage
20 V
Includes
4.5 in. type 27 guard, Inner and outer flange, 6.0 AH DCB206 Batteries Qty 2, Charger DCB115, Kitbag, Side Handle, Hex Key, Grinder
Manufacturer UPC Number
885911510851
Weight
10.8 lbs

Compliance & Safety Data

Click on an icon to learn more