Portacool LLC PACJS2301A1
Portacool LLC
PACJS2301A1
Jetstream™ 230 Portable Evaporative Cooler - Electric, Variable Speed, 900 ft² Cooling Area, 3600 cfm Air Delivery Rate, 30 gal Water Tank Capacity
MI ITEM #07620953
MFR #PACJS2301A1
List Price
$1,699.00
/each
List Price
$1,699.00
/each
Portacool LLC
PACJS2301A1
Jetstream™ 230 Portable Evaporative Cooler - Electric, Variable Speed, 900 ft² Cooling Area, 3600 cfm Air Delivery Rate, 30 gal Water Tank Capacity
MI ITEM #07620953
MFR #PACJS2301A1
Portacool LLC PACJS2301A1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Portacool LLC
PACJS2301A1

Jetstream™ 230 Portable Evaporative Cooler - Electric, Variable Speed, 900 ft² Cooling Area, 3600 cfm Air Delivery Rate, 30 gal Water Tank Capacity
MI ITEM #07620953
MFR #PACJS2301A1

Availability:
In stock
List Price
$1,699.00
/each
List Price
$1,699.00
/each
Shipping
Shipping

Overview

Mfr Description
PACJS2301A1 PORTACOOL JETSTREAM 230
  • Equipped with Kuul Comfort MicroTech™ evaporative media, the highest-quality evaporative media available and made in the USA exclusively for Portacool products
  • Oscillating louvers help cool a larger area
  • Large two-inch drain allows for easy and effective cleaning and maintenance
  • Lifetime warranty on evaporative cooler housing against manufacturing defects and three year warranty on all electrical components
  • Liquid level indicator with automatic pump shutoff protects your product and investment
  • Made in the USA with domestic and global parts

Specifications

Cooling Area
900 ft²
Air Delivery Rate
3600 cfm
Water Tank Capacity
30 gal
Power Source Type
Electric
Number of Speeds
Variable
Height
50 in
Width
28.5 in
Depth
26.5 in
Manufacturer UPC Number
614288482078

Compliance & Safety Data

Click on an icon to learn more