MCR SAFETY VBS12010
MCR SAFETY
VBS12010
Work Boots - Waterproof, Black, Men's Size: 10
MI ITEM #07630658
MFR #VBS12010
List Price
$35.98
/pair
List Price
$35.98
/pair
MCR SAFETY
VBS12010
Work Boots - Waterproof, Black, Men's Size: 10
MI ITEM #07630658
MFR #VBS12010
MCR SAFETY VBS12010
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VBS12010

Work Boots - Waterproof, Black, Men's Size: 10
MI ITEM #07630658
MFR #VBS12010

Availability:
Factory Order
List Price
$35.98
/pair
List Price
$35.98
/pair
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VBS1210 STEEL TOE BOOTS SIZE 10
  • Black PVC boot, 16 inch
  • Steel Toe
  • Over the sock style
  • Polyester lining for comfort and ease of wearing
  • Cleated Sole and Kick off lug
  • ASTM F2413 Impact and Compression

Specifications

Protection Features
Waterproof
Upper Material
Rubber
Closure Type
Pull On
Men's Size
10
Color
Black
Toe Protection
Steel Toe
Lining Material
Polyester
Reflective or High-Visibility
Neither

Compliance & Safety Data

Click on an icon to learn more