1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
MCR SAFETY
VBS12011
Work Boots - Waterproof, Black, Men's Size: 11
MI ITEM #
07630659
MFR #
VBS12011
List Price
$35.98
/pair
Qty
List Price
$35.98
/pair
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Personal Protection Equipment
Foot Protection
Work Boots and Shoes
MCR SAFETY VBS12011
MCR SAFETY
VBS12011
Work Boots - Waterproof, Black, Men's Size: 11
MI ITEM #
07630659
MFR #
VBS12011
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCR SAFETY
VBS12011
Work Boots - Waterproof, Black, Men's Size: 11
MI ITEM #
07630659
MFR #
VBS12011
Availability:
Limited Inventory
List Price
$35.98
/pair
Sign in
for your price
Qty
List Price
$35.98
/pair
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
VBS1211 STEEL TOE BOOTS SIZE 11
Black PVC boot, 16 inch
Steel Toe
Over the sock style
Polyester lining for comfort and ease of wearing
Cleated Sole and Kick off lug
ASTM F2413 Impact and Compression
Show More
Specifications
Closure Type
Pull On, Pull On
Color
Black, Black
Lining Material
Polyester, Polyester
Men's Size
11, 11
Protection Features
Waterproof, Waterproof
Reflective or High-Visibility
Neither
Toe Protection
Steel Toe, Steel Toe
Upper Material
Rubber, Rubber
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
MCR Safety Santa's Glove Workshop Savings Event
MCR Safety Santa's Glove Workshop Savings Event
2019 Catalogue de produits de sécurité
Protégez vos actifs les plus précieux
MCR Safety Memphis MP Savings Promo
MCR Safety Memphis MP Savings Promo
MCR Safety Dominator DM3-MD
MCR Safety Dominator DM3-MD Metal Detectable Glasses. Metal Detectable in all frame components.