MCR SAFETY VBP1206
MCR SAFETY
VBP1206
Work Boots - Waterproof, Black, Men's Size: 6
MI ITEM #07630665
MFR #VBP1206
List Price
$31.19
/pair
List Price
$31.19
/pair
Work Boots - Waterproof, Black, Men's Size: 6
MI ITEM #07630665
MFR #VBP1206
MCR SAFETY VBP1206
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boots - Waterproof, Black, Men's Size: 6
MI ITEM #07630665
MFR #VBP1206

Availability:
Factory Order
List Price
$31.19
/pair
List Price
$31.19
/pair
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VBP1206 RUBBER TOE BOOTS SIZE 6
  • Black PVC boot, 16 inch
  • Plain Toe
  • Over the sock style
  • Polyester lining for comfort and ease of wearing
  • Cleated Sole and Kick off lug

Specifications

Protection Features
Waterproof
Upper Material
Rubber
Closure Type
Pull On
Men's Size
6
Color
Black
Toe Protection
Plain Toe
Lining Material
Polyester
Reflective or High-Visibility
Neither

Compliance & Safety Data

Click on an icon to learn more