Motion
20-120-60-PSI/KPA-GL

NOSHOK INC
20-120-60-PSI/KPA-GL

Pressure Gauge, 2" Steel Panel Mount Case, 60 psi/kPa, 1/4 NPT Back Conn, Glass Lens
MI ITEM #07633239
MFR #20-120-60-PSI/KPA-GL
List Price$109.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-120-60-PSI/KPA-GL

Pressure Gauge, 2" Steel Panel Mount Case, 60 psi/kPa, 1/4 NPT Back Conn, Glass Lens
MI ITEM #07633239
MFR #20-120-60-PSI/KPA-GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.18/each for your price

Overview

Mfr description
20-120-60-PSI/KPA-GL GAUGE 0-60 GL
  • 2" Acrylonitrile Butadiene Styrene (ABS) Square Panel Mount Case
  • Copper Alloy Internals
  • 100 psi
  • 1/8" National Pipe Thread (NPT) Male/10-32 Female Back Connection Pressure Gauge

Specifications

  • Gauge Type
    Pressure Gauge
  • Ambient Temperature Range
    -40 to 140
  • Face Diameter
    2.0000 in
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Accuracy
    2.5
  • Material
    Black painted steel with chrome triangular bezel and U-clamp
  • Case Type
    Square Acrylonitrile Butadiene Styrene (ABS), Panel Mount (2" only)
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 100
  • Scale Measurement
    psi Single Scale
  • Bezel
    Chrome-plated steel triangular bezel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text