Motion
CDA2KB50TN-300-M9PW

SMC CORP OF AMERICA
CDA2KB50TN-300-M9PW

Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #07635804
MFR #CDA2KB50TN-300-M9PW
List Price$249.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KB50TN-300-M9PW

Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #07635804
MFR #CDA2KB50TN-300-M9PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.85/each for your price

Overview

Mfr description
CDA2KB50TN-300-M9PW
  • Air cylinder, double acting, single rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
  • Non-rotating accuracy: 0.5°
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Series
    CA2
  • Port Thread Standard
    NPT
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text