Milwaukee Tool 2713-20
Milwaukee Tool
2713-20
M18 FUEL™ Cordless 1 in. SDS-Plus D-handle Rotary Hammer
MI ITEM #07645545
MFR #2713-20
List Price
$301.79
/each
List Price
$301.79
/each
M18 FUEL™ Cordless 1 in. SDS-Plus D-handle Rotary Hammer
MI ITEM #07645545
MFR #2713-20
Milwaukee Tool 2713-20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Cordless 1 in. SDS-Plus D-handle Rotary Hammer
MI ITEM #07645545
MFR #2713-20

Availability:
Factory Order
List Price
$301.79
/each
List Price
$301.79
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2713-20 ROTARY HAMMER DRILL 18V
  • FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
  • POWERSTATE™ brushless motor: provides 2.1 ft-lbs of impact energy, 0-1, 500 RPM and 0-4,400 BPM.
  • REDLITHIUM™ XC 5.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
  • REDLINK Plus™ intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.
  • In-line ergonomics provide extended reach for overhead and downward drilling applications
  • Drilling mode 3-mode: rotary hammer, hammer only, rotation only
  • Thin wall core bit capacity 2-1/2 in.
  • Solid bit capacity 1 in.
  • Blow energy 2.1 ft-lbs
  • Compatible with all M18 batteries and M18 chargers

Specifications

Voltage
18 V
Maximum Speed
1500 rpm
Impact Rate
4400 bpm
Chuck Size
1.0000 in - 1 in
Variable Speed
Yes
Reversible
Yes
Chuck Style
Keyless
Handle Style
D-Grip
Switch Type
Trigger
Color/Finish
Red/Black
Material
Glass-filled Nylon
Battery Type
Lithium-Ion
Overall Length
16.37 in
Width
2.87 in
Manufacturer UPC Number
045242469918
Warranty
5 Years

Compliance & Safety Data

Click on an icon to learn more