Motion
24372 5X1/2X1-1/4 D220 654B1DIAMOND WH (MMMRBDW19551)

3M
24372 5X1/2X1-1/4 D220 654B1DIAMOND WH (MMMRBDW19551)

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X1/2X1-1/4, X=1/4 D220 654BI - MMMRBDW19551
MI ITEM #07650592
MFR #24372 5X1/2X1-1/4 D220 654B1DIAMOND WH (MMMRBDW19551)
List Price$1,162.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24372 5X1/2X1-1/4 D220 654B1DIAMOND WH (MMMRBDW19551)

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 5X1/2X1-1/4, X=1/4 D220 654BI - MMMRBDW19551
MI ITEM #07650592
MFR #24372 5X1/2X1-1/4 D220 654B1DIAMOND WH (MMMRBDW19551)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,162.51/each for your price

Overview

Mfr description
24372 5X1/2X1-1/4 D220 654B1DIAMOND WH
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high material removal rates for applications where stock removal is the priority - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308243722
  • UPC_NO
    00076308243722
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high material removal rates for applications where stock removal is the priority - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.801 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text