3M 7100178461
3M
7100178461
3M™ Reflective Construction Safety Vest with 5 Point Tear Away 94625-80030-PS, class 2, Hi Viz Orange, 5/cs
MI ITEM #07665380
MFR #7100178461
List Price
$31.66
/each
List Price
$31.66
/each
3M
7100178461
3M™ Reflective Construction Safety Vest with 5 Point Tear Away 94625-80030-PS, class 2, Hi Viz Orange, 5/cs
MI ITEM #07665380
MFR #7100178461
3M 7100178461
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100178461

3M™ Reflective Construction Safety Vest with 5 Point Tear Away 94625-80030-PS, class 2, Hi Viz Orange, 5/cs
MI ITEM #07665380
MFR #7100178461

Availability:
Factory Order
List Price
$31.66
/each
List Price
$31.66
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
94625 REFLECTIVE CONSTRUCTION SAFETY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchlite™ reflective material safety vests
  • 3M™ Scotchlite™ Reflective material for 360° visibility and protection
  • Lightweight mesh for air circulation and faster drying times
  • Five-point tear-away design
  • One size fits most
  • Adjustable side straps
  • Two large interior pockets
  • Designed for moderate risk: construction, utility, school crossing, parking lots, traffic direction
  • Meets ANSI/ISEA 107-2010 Class 2 and Federal Highway Mandate
  • 2009 Manual of Uniform and Traffic Control Devices

Specifications

Color
Orange
Manufacturer Upc Number
00078371946258
Product Types
High Visibility
Product Type
High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data