Overview
Mfr description
S4017Z-SS BETA STANDARD 3/4" PIPE STRUT
Specifications
- Clamp StyleStandard Duty Pipe Clamp
- Pipe Tube Or Hose Size3/4 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypePipe Clamp - Standard
- Mounting TypeWesanco® Channel Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data