Overview
Mfr description
SUCPPL204C0FG1 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter20 mm
- UPC_NO4550253055112
- Manufacturer Upc Number4550253055112
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data