1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
48-22-6616
16 ft. Compact Tape Measure
MI ITEM #
07702418
MFR #
48-22-6616
List Price
$24.09
/each
Qty
List Price
$24.09
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Milwaukee Tool 48-22-6616
Milwaukee Tool
48-22-6616
16 ft. Compact Tape Measure
MI ITEM #
07702418
MFR #
48-22-6616
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
48-22-6616
16 ft. Compact Tape Measure
MI ITEM #
07702418
MFR #
48-22-6616
Availability:
In stock
List Price
$24.09
/each
Sign in
for your price
Qty
List Price
$24.09
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
48-22-6616 16' COMPACT TAPE MEASURE
Up to 12' of Reach
Nylon Blade Protection
Impact-Resistant 5-Point Reinforced Frame
Fractional Scale
Stamped Steel Belt Clip
Lanyard-Ready for Quick and Easy Tethering
Show More
Specifications
Blade Coating
Nylon Coated
Blade Color
White/Yellow
Blade Length
16 ft, 16 ft
Blade Material
Steel
Blade Width
1.6 in, 1.6 in
Body Color
Red/Black
Body Material
Plastic
Lockable
Yes
Magnetic
No
Retraction Method
Automatic
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Milwaukee 2023 eRebate
M18 Fuel Pack e-rebate promo.
Milwaukee 2023 Promo
M18 Fuel Kit, batteries, grinders, lighting, impact tool promo.
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog