Motion
DCS577T1

DEWALT
DCS577T1

FLEXVOLT® Cordless Worm Drive Style Saw w/6.0 Ah Battery Kit - 60V MAX*, 7-1/4 in Blade Diameter, 5800 rpm Maximum Speed
MI ITEM #07704596
MFR #DCS577T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS577T1

FLEXVOLT® Cordless Worm Drive Style Saw w/6.0 Ah Battery Kit - 60V MAX*, 7-1/4 in Blade Diameter, 5800 rpm Maximum Speed
MI ITEM #07704596
MFR #DCS577T1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCS577T1 60V MAX FLEXVOLT WORM DRIVE
  • Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight
  • The saw has an electronic brake that helps stop the blade after the trigger is released
  • Bevel capacity of 53° with stops at 45° and 22.5°
  • Durable, high-grade magnesium shoe and an efficient brushless motor for smooth, accurate cuts and long runtime
  • Achieves 2-7/16 in. depth of cut at 90°
  • Includes a rafter hook that allows users to hang their tool for convenience
  • An integrated dust blower allows the user to clear its line of sight while cutting
  • Onboard blade wrench storage for convenience when changing blades
  • The 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw comes Tool Connect Tag-Ready™ with pre-drilled holes for attaching a Tool Connect™ Tag (Tag sold separately)

Specifications

  • Saw Style
    Rear Handle
  • Power Rating
    60V MAX*
  • Maximum Speed
    5800 rpm
  • Blade Diameter
    7-1/4 in
  • Maximum Depth of Cut at 45
    1-7/8 in
  • Maximum Depth of Cut at 90
    2-7/16 in
  • Metal Cutting
    Not Metal Cutting
  • Voltage
    60V MAX*
  • Batteries Included
    Batteries Included
  • Battery Series
    Max
  • Tool Weight
    10.87 lbs
  • Includes
    (1) DCB118 20V MAX* Fan Cooled Fast Charger, (1) DCB606 FLEXVOLT® 20V/60V MAX* 6.0Ah Battery, (1) Blade wrench, (1) FLEXVOLT® carbide tipped 7-1/4 in. circular saw blade, (1)User instruction manual, (1) Contractor bag
  • Manufacturer Upc Number
    885911537025
  • Features & Benefits
    • Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight• The saw has an electronic brake that helps stop the blade after the trigger is released• Bevel capacity of 53° with stops at 45° and 22.5°• Durable, high-grade magnesium shoe and an efficient brushless motor for smooth, accurate cuts and long runtime• Achieves 2-7/16 in. depth of cut at 90°• Includes a rafter hook that allows users to hang their tool for convenience• An integrated dust blower allows the user to clear its line of sight while cutting• Onboard blade wrench storage for convenience when changing blades• The 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw comes Tool Connect Tag-Ready™ with pre-drilled holes for attaching a Tool Connect™ Tag (Tag sold separately)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text