1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Norton Abrasives
66254491775
Flap Disc - Type 27, 6 in Disc Diameter, 80 Grit, 10200 rpm, Package Qty: 10
MI ITEM #
07719313
MFR #
66254491775
List Price
$12.07
/each
Qty
List Price
$12.07
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Flap Discs
Norton Abrasives 66254491775
Norton Abrasives
66254491775
Flap Disc - Type 27, 6 in Disc Diameter, 80 Grit, 10200 rpm, Package Qty: 10
MI ITEM #
07719313
MFR #
66254491775
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Abrasives
66254491775
Flap Disc - Type 27, 6 in Disc Diameter, 80 Grit, 10200 rpm, Package Qty: 10
MI ITEM #
07719313
MFR #
66254491775
Availability:
In stock
List Price
$12.07
/each
Sign in
for your price
Qty
List Price
$12.07
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
66254491775 6 X 5/8-11 TYPE 27 80 GRIT
Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
Type 27 Flat discs are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
Polyester/cotton backing combination for good cut rate and finishing
Medium 80 grit for light blending and cleaning
Show More
Specifications
Abrasive Material
Zirconia Alumina, Zirconia Alumina
Center Hole Thread Size
5/8-11 in
Disc Diameter
6 in, 6 in
Flap Disc Type
Type 27, Type 27
Grade
Coarse Grit, Coarse Grit
Grit Number
80, 80
Manufacturer Package Quantity
10
Maximum RPM
10200 rpm, 10200 rpm
Package Quantity
10
Weight
5.20 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data