Motion
1219K

NTN
1219K

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 32 mm Width, Open, CN
MI ITEM #07722028
MFR #1219K
List Price$787.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1219K

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 170 mm OD, 32 mm Width, Open, CN
MI ITEM #07722028
MFR #1219K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$787.55/each for your price

Overview

Mfr description
1219K

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    4000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359256123
  • UPC_NO
    4550253063490
  • Weight
    6.658 lbs
  • Description
    1219K
  • Manufacturer Catalog Number
    1219K
  • Radial Dynamic Load Capacity
    14400 lbf
  • Radial Static Load Capacity
    6100 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 1219K is a self-aligning ball bearing with a 95 mm bore, tapered 1:12 bore, open design, 170 mm outside diameter, and 32 mm width, ideal for high-load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text