Motion
TAPG28K415SB

TIMKEN
TAPG28K415SB

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Steel Material, Extreme Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07730347
MFR #TAPG28K415SB
Your Price$5,322.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPG28K415SB

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Steel Material, Extreme Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07730347
MFR #TAPG28K415SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,322.50/each(List $6,653.12)

Overview

Mfr description
TAPG28K415SB PILLOW BLOCK
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    5.9000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.5700 in
  • Seal Type
    Double Lip Seal
  • Length Through Bore
    5.16 in
  • End Type
    Open
  • Bolt Size
    1 in
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Weight
    122.253 lbs
  • Manufacturer Upc Number
    883450406697
  • UPC_NO
    883450406697
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    4 Bolt Pillow Block
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Max Bolt Hole Spacing
    17.63 in
  • Min Bolt Hole Spacing
    15.13 in
  • Number Of Mounting Holes
    4
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text