Motion
19156
3157 COIL TOOL LANYARD W/ BUCKLE 2LBS /
MI ITEM #07741035
MFR #19156
Your Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3157 COIL TOOL LANYARD W/ BUCKLE 2LBS /
MI ITEM #07741035
MFR #19156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.47/each(List $10.35)

Overview

Mfr description
3157 COIL TOOL LANYARD W/ BUCKLE 2LBS /
  • The Squids® 3157 Coil Tool Lanyard with Buckle is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic coil. With a double-lock plastic buckle on one end, it easily connects to fall protection harnesses, tool belts, D-rings, wrists and other convenient connection points, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.

Specifications

  • Weight
    0.1 lb
  • Color
    Black
  • Description
    3157 Black Coil Tool Lanyard w/ Buckle 2lbs / 0.9kg
  • Features & Benefits
    The Squids® 3157 Coil Tool Lanyard with Buckle is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic coil. With a double-lock plastic buckle on one end, it easily connects to fall protection harnesses, tool belts, D-rings, wrists and other convenient connection points, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.
  • Group & Class
    Lanyards
  • Height
    1.5 in
  • Includes
    1 Lanyard
  • Length
    8 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191568
  • Width
    2 in
  • Accessory Type
    Coiled Hard Hat Lanyard with Buckle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text