Streamlight Inc 66702
Streamlight Inc
66702
Stylus Pro COB USB Rechargeable Flood Penlight
MI ITEM #07742685
MFR #66702
List Price
$99.32
/each
List Price
$99.32
/each
Stylus Pro COB USB Rechargeable Flood Penlight
MI ITEM #07742685
MFR #66702
Streamlight Inc 66702
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Pro COB USB Rechargeable Flood Penlight
MI ITEM #07742685
MFR #66702

Availability:
Factory Order
List Price
$99.32
/each
List Price
$99.32
/each
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
66702 STYLUS PRO COB
  • Sleek 6.6 inch penlight with 160 lumens of soft light for tasks at arm's length
  • USB rechargeable
  • Clip it to your pocket for hands-free lighting
  • Use the magnet end to stand it upright on a steel surface
  • Runs up to 8.5 hours on Low mode
  • Charge indicator
  • Flash mode

Specifications

Maximum Light Output
160 lm
Maximum Run Time
8.5 hrs
Resistance Features
IPX4
Length
6.64 in
Body Color
Black
LED Bulb Color
White
Batteries Included
Yes
Battery Chemistry
Lithium-Ion
Battery Voltage
3.7 V
Body Material
Aluminum
Complete Light Output
160 lm (High), 40 lm
Complete Beam Intensity
130 cd
Complete Run Time
3 Hrs (High), 8.5 hrs
Includes
Rechargeable battery, Pocket Clip, USB Cord
Manufacturer UPC Number
80926667020
UNSPSC
26111702
Harmonization Code
8513104000
Warranty
Limited Lifetime
Model
Rechargeable Handheld Flashlight
Battery Size
Proprietary
Body Material Type
Metal
Bulb Type
LED
Number of Batteries
1
Rechargeable Flashlight
Rechargeable
Weight
2.2 oz
Battery Size
Proprietary
Bulb Type
LED
Maximum Light Output
160 lm
Number of Batteries
1
Description
A sleek, compact and USB rechargeable penlight that you can wear. Clip it to your pocket for hands-free lighting or stick it to a steel surface using its magnet. The slim profile fits into tight spaces and the soft light will flood your work area for tasks at arm's length.

Compliance & Safety Data

Click on an icon to learn more