1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
48-11-1812
M18™ REDLITHIUM™ HIGH OUTPUT™ HD 12.0Ah Battery Pack
MI ITEM #
07744179
MFR #
48-11-1812
List Price
$521.92
/each
Qty
List Price
$521.92
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Power Tools
Power Tool Batteries & Chargers
Power Tool Rechargeable Batteries
Milwaukee Tool 48-11-1812
Milwaukee Tool
48-11-1812
M18™ REDLITHIUM™ HIGH OUTPUT™ HD 12.0Ah Battery Pack
MI ITEM #
07744179
MFR #
48-11-1812
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
48-11-1812
M18™ REDLITHIUM™ HIGH OUTPUT™ HD 12.0Ah Battery Pack
MI ITEM #
07744179
MFR #
48-11-1812
Availability:
In stock
List Price
$521.92
/each
Sign in
for your price
Qty
List Price
$521.92
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
DOT Ship Hazard
Shipping
Get estimated arrival date
DOT Ship Hazard
Overview
Mfr Description
48-11-1812 M18 REDLITHIUM HD12.0
REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
Fuel gauge Onboard: displays remaining run-time
Versatility: powers more than 150 M18™ cordless solutions
Show More
Specifications
Nominal Voltage
18 V
Battery Chemistry
Lithium-Ion
Battery Capacity
12.0 Ah
Manufacturer UPC Number
045242519200
Warranty
3 Years
Weight
3.4 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Winter Product Guide
Everything you need to get ready for Winter
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
Halloween Product Guide
All of the products you need to have a great Halloween
Milwaukee Equipment & Machinery Solutions
Cordless tools, batteries and storage designed to be used daily.
MORE RESOURCES
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog
See all resources