CRC Industries Inc 007022
CRC Industries Inc
007022
Nozzle-Kleen #2®, 16 Wt Oz
MI ITEM #07744811
MFR #007022
List Price
$11.46
/each
List Price
$11.46
/each
Nozzle-Kleen #2®, 16 Wt Oz
MI ITEM #07744811
MFR #007022
CRC Industries Inc 007022
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nozzle-Kleen #2®, 16 Wt Oz
MI ITEM #07744811
MFR #007022

Availability:
Factory Order
List Price
$11.46
/each
List Price
$11.46
/each
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
007022 NOZZLE KLEEN #2
  • Non-flammable and paintable.
  • No fluorocarbons.
  • Protects nozzles, tips and diffusers

Specifications

Container Type
Aerosol
Appearance
Colorless Liquid
Manufacturer UPC Number
731592702217
UNSPSC
23271801
Harmonization Code
3810.90.0000
Boiling Point
104°F
Propellant
Carbon Dioxide
Removal Method
CA
Residue
No
Base Type
Not Determined
Container Size/Type
16 Ounce Aerosol
Flash Point
None
Freezing Point
-139°F
Scent
Ether-Like
Shelf Life
5
Specific Gravity
1.31
VOC Content
0

Compliance & Safety Data

Click on an icon to learn more