1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
CRC Industries Inc
YOR-101-1PT
Nozzle-Dip HD® 16 Ounce
MI ITEM #
07744837
MFR #
YOR-101-1PT
List Price
$7.96
/each
Qty
List Price
$7.96
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Welding Supplies & Equipment
Welding Supplies
Nozzle Tip Cleaners
CRC Industries Inc YOR-101-1PT
CRC Industries Inc
YOR-101-1PT
Nozzle-Dip HD® 16 Ounce
MI ITEM #
07744837
MFR #
YOR-101-1PT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Industries Inc
YOR-101-1PT
Nozzle-Dip HD® 16 Ounce
MI ITEM #
07744837
MFR #
YOR-101-1PT
Availability:
Limited Inventory
List Price
$7.96
/each
Sign in
for your price
Qty
List Price
$7.96
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
YOR-101-1PT NOZZLE DIP HD GEL
Can dip hot or cold
Gel will not migrate into liner
Non-flashing and paintable
Outperforms petroleum gels
Show More
Specifications
Container Type
Jar
Manufacturer UPC Number
746450000107
Harmonization Code
3810.90.0000
UNSPSC
23271801
Boiling Point
515.8°F
Residue
No
Container Size/Type
16 Ounce Jar
Freezing Point
61.3°F
Scent
Mild
Shelf Life
5
Specific Gravity
0.977
VOC Content
1.4
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Winter Product Guide
Everything you need to get ready for Winter
Motion Solutions for Winter Storms
Motion Solutions for Winter Storms
CRC Evap-Rust: Heavy-Duty Rust Remover
CRC Evap-Rust: Heavy-Duty Rust Remover
Evapo-Rust Super Safe Rust Remover
Evapo-Rust Super Safe Rust Remover
MORE RESOURCES
CRC Hand Sanitizer
CRC Hand Sanitizer
CRC Cleaning Products
CRC Cleaning Products
See all resources