1-800-526-9328Support Center
Motion
FMHT10365
FATMAX® Auto-Retract Tri-Slide Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
MI ITEM #07752857
MFR #FMHT10365
List Price$26.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FATMAX® Auto-Retract Tri-Slide Safety Knife - Fully Automatic Retractable, Bi-Material Grip, Yellow/Black Color
MI ITEM #07752857
MFR #FMHT10365

Availability:
In Stock
In stock
List Price$26.29/each for your price
Shipping

Overview

Mfr description
FMHT10365 SAFETY KNIFE
  • Pressure-sensitive blade automatically retracts once disengaged from cutting surface.
  • Oversized, contoured tri-slide button can be engaged from three positions (top, left, and right side).
  • Ergonomic, slip-resistant bi-material grip for comfort and control.
  • Three blade depth settings limit blade exposure and help protect contents.
  • Blade lock helps prevent accidental blade exposure.
  • Lightweight design helps reduce user fatigue.**
  • Quick, toolless blade change.
  • Accepts standard round-point utility blades.
  • Integrated blade storage in handle.
  • Lanyard hang hole for easy transportation and storage.
  • Replacement Blades: 11-987, 11-988, 11-800, 11-700, 11-938, 11-914, 11-921

Specifications

  • Color
    Yellow/Black
  • Knife Type
    Fully Automatic Retractable
  • Length
    9.7, 7 in
  • Manufacturer Upc Number
    076174103656
  • Material
    Bi-Material Grip
  • Number Of Blades
    4
  • Single Or Double Edged
    Single
  • Tool Weight
    0.19. lbs
  • Weight
    0.3, 0.19 lbs
  • Width
    3.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text