Motion
VS3115-025GB-T

SMC CORP OF AMERICA
VS3115-025GB-T

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet Lead Wire 0.3m, Body Ported, 1/4 in
MI ITEM #07755802
MFR #VS3115-025GB-T
List Price$80.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS3115-025GB-T

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet Lead Wire 0.3m, Body Ported, 1/4 in
MI ITEM #07755802
MFR #VS3115-025GB-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.72/each for your price

Overview

Mfr description
VS3115-025GB-T

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    2-Way
  • Port Size
    1/4 in
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text