Motion
78IEEX18

LIFT-ALL
78IEEX18

7/8" X 18' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #07762971
MFR #78IEEX18
List Price$269.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78IEEX18

7/8" X 18' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #07762971
MFR #78IEEX18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.90/each for your price

Overview

Mfr description
78IEEX18 SLING WR 7/8" X 18' FLEMISH EYE
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    11200 lbs
  • Color
    SELF
  • Diameter
    7/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    18 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    30000 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886835149
  • UPC_NO
    697886835149
  • Nominal Break Strength
    15200 lbs
  • Ultimate Break Strength Or Proof Tst
    30400 lbs
  • Vertical Capacity 90
    15200 lbs
  • Weight
    34.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text