Columbus McKinnon 2255A
Columbus McKinnon
2255A
CM® Hand Chain Hoist - 10 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #07773137
MFR #2255A
List Price
$268.03
/each
List Price
$268.03
/each
CM® Hand Chain Hoist - 10 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #07773137
MFR #2255A
Columbus McKinnon 2255A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 10 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #07773137
MFR #2255A

Availability:
In stock
List Price
$268.03
/each
List Price
$268.03
/each
Shipping
Shipping

Overview

Mfr Description
2255A HAND CHAIN HOIST 1/2 TON; 10' LIFT
  • Classic round-type, compact design makes hoist ideal for low-headroom applications
  • Durable steel frame with heat-treated, load-bearing components for long life. 4:1 design factor. Tested to 150% of rated load capacity
  • Forged hooks swivel 360° and have large throat openings to allow for easier load attachment and positioning. Stamped steel safety latches ensure secure load attachment and prevent accidental unhooking of the load when the chain is slack
  • Hand wheel cover with guide slots minimizes jamming and slipping. Rolled-edge design ensures smooth movement of hand chain
  • Double pawls ensure positive load control in all environments as well as precise load positioning. Weston-type brake stays clean and dry for precise load positioning. Brake requires no lubrication for ease of maintenance
  • Hardened load chain for flexibility and long wear
  • Units feature pull forces as low as 50 lbs

Specifications

Chain Material
Steel
Chain Overhauled to Lift Load 1 Foot
29 ft
Hand Chain Drop Distance
2 Feet Less Than Lift
Hook Opening Size
1-1/16 in
Housing Length
4.3125 in
Housing Width
4.9375 in
Lift Height
10 ft
Manufacturer Product Page
Pull to Lift Full Load
53 lbs
Standards Met
ASME HST-2:2014, ASME B30.16
Weight Capacity
1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data