POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio.
CONTROL: Includes the IQV® Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there’s no need to switch tools.
DURABLE: Patented steel reinforced frame and impact-and-chemical resistant housing protects the W7152 from every day abuse. The IQV® brushless motor delivers more power and efficiency than a brushed motor, providing longer tool life.
ACCESS: 8.1” short tip-to-tail design and 360⁰ shadowless task light provides increased visibility and access.
Tuned impact mechanism with 1500 ft-lb nut-busting torque and 1000 ft-lb of MAX torque
Robust and durable all-metal drivetrain and hammer mechanism optimized for maximum power and efficiency
Variable-speed switch (half and full power only) with electronic brake provides maximum control of the tool and increases safety—release trigger, drive stops spinning
4 dimmable settings on the shadowless 360º LED light ring
Tough composite housing and patented steel-reinforced frame protects against aggressive fluids, chemicals and repeated drops
Ideally used for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings
Weighs only 7.6 lbs (with BL2022 battery)
Specifications
Drive Size
0.5000 in - 1/2 in
Maximum Speed
1900 rpm
Torque
1500 ft-lbs
Handle Style
Pistol Grip
Blows Per Minute
2450
Reversible
Yes
Impact Rate
2450 bpm
Voltage
20 V dc
Batteries Included
No
Battery Type
Lithium Ion
Battery Series
IQV® 20
Overall Length
8.1 in
Tool Weight
6 lbs
Includes
Bare tool only, batteries and charger sold separately or with other kits.