3M 7100134639
3M
7100134639
3M™ PPS™ Series 2.0 Spray Cup System Kit, 26328, Micro (3 fl oz, 90 mL), 125 Micron Filter, 1 kit per case
MI ITEM #07789084
MFR #7100134639
List Price
$160.76
/each
List Price
$160.76
/each
3M
7100134639
3M™ PPS™ Series 2.0 Spray Cup System Kit, 26328, Micro (3 fl oz, 90 mL), 125 Micron Filter, 1 kit per case
MI ITEM #07789084
MFR #7100134639
3M 7100134639
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100134639

3M™ PPS™ Series 2.0 Spray Cup System Kit, 26328, Micro (3 fl oz, 90 mL), 125 Micron Filter, 1 kit per case
MI ITEM #07789084
MFR #7100134639

Availability:
Factory Order
List Price
$160.76
/each
List Price
$160.76
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
26328 PPS S 2.0 SPY CUP SYT KT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ PPS™ Series 2.0 is our next generation, highest performing disposable spray cup system
  • New quarter-turn lid locking system locks lid to cup and eliminates paint build up and cross threading
  • Redesigned adapters provide four points of connection from spray gun to lid, improving stability and confidence especially in large applications
  • Domed lid geometry and a wider fluid spout allows up to 3 fl. oz. (90 mL) of material to be held below the filter reducing inconsistent spray due to air-entrapment and sputter
  • Full-diameter filters are built into every lid for the highest quality filtration; aids with fluid flow
  • A new reusable hard cup is included in every lid/liner kit
  • Mixing ratios are printed on each cup and a clear access window allows users to grasp liner while removing the lid, making tinting/refilling easier
  • Enlarged sealing plugs provide stable base for cups to be placed upside down, keeping filters wet during temporary sealing and protection of coatings not in use
  • 3M™ PPS™ (Legacy) red dispensers can be used with 3M™ PPS™ Series 2.0
  • 3M™ PPS™ reduces cleaning solvent consumption by up to 70% and reduces prep and clean-up time by up to 50%; compared to conventional paint cup systems

Specifications

Color
Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data