Overview
Mfr description
1551E6547 FIBEROPTIC-VISIBLE,DC,NPN/PNP
Specifications
- ConnectionMicro DC Connector - 4 Pin
- Construction TypeRectangular Housing
- Input Voltage10-40 V dc
- Sensing PrincipleFiber Optic Visible Sensor
- SeriesEnhanced 50
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data